Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.0625 in, Carbide

  • Mfr # 236-001028

  • Zoro # G4304563


product price: $14.39
/ea

Key Features

Milling Diameter
1/16"
Number of Flutes
4
Length of Cut
0.125 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
236-001028
Zoro #
G4304563
UPC #
888226039413
Country of Origin
United States

Dimensions

Milling Diameter
1/16"
Length of Cut
0.125 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.0625 in
Corner Radius
0.000 in
Chamfer Width
0.0010 in

Details

Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Measurement System
Inch
List Number
203D
Spiral Direction
Right Hand
Number of Coolant Holes
0
End Mill Application
Roughing/Finishing
Finish - Machining
TiCN
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Item
Square End Mill
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
End Mill Style
Square
Finish
TiCN
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel
Helix Angle
30 Degrees
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
H, K, N, P
Max. Helix Angle
30 Degrees
Material Grade - Machining
General Purpose
Flute Spacing
Fixed

Description

Square End Mill, 0.0625 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 0.125 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.