Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.0625 in, Carbide

  • Mfr # 251-001021

  • Zoro # G4329316


product price: $49.05
/ea

Key Features

Milling Diameter
1/16"
Number of Flutes
2
Length of Cut
0.75 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251-001021
Zoro #
G4329316
UPC #
888226192705
Country of Origin
United States

Dimensions

Milling Diameter
1/16"
Length of Cut
0.75 in
Shank Dia.
1/8 in
Overall Length
2 1/2 in
Neck Length
0 in
Corner Radius
0.000 in
Neck Dia.
0 in
Milling Dia.
0.0625 in
Chamfer Width
0.0010 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Drilling Tool Configuration
Individual
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Style
Square
List Number
250
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Finish
Bright (Uncoated)
Item
Square End Mill
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Number of Coolant Holes
0
Measurement System
Inch
End Mill Application
Roughing/Finishing
Flute Type
Spiral
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, N, P
Flute Spacing
Fixed
Material Grade - Machining
C2 Micrograin

Description

Square End Mill, 0.0625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.