Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.0625 in, Carbide

  • Mfr # 251-001021B

  • Zoro # G4308063


product price: $51.65
/ea

Key Features

Milling Diameter
1/16"
Number of Flutes
2
Length of Cut
0.75 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-001021B
Zoro #
G4308063
UPC #
888226193184
Country of Origin
United States

Dimensions

Milling Diameter
1/16"
Length of Cut
0.75 in
Shank Dia.
1/8 in
Overall Length
2 1/2 in
Corner Radius
0.000 in
Milling Dia.
0.0625 in
Neck Length
0 in
Chamfer Width
0.0010 in
Neck Dia.
0 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Finish - Machining
AlTiN
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Finish
AlTiN
Item
Square End Mill
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
End Mill Style
Square
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Helix Angle
30 Degrees
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Material - Machining
Carbide
Number of Coolant Holes
0
Secondary Material Application
Cast Iron, Hardened Steel, Steel
List Number
250
End Mill Application
Roughing/Finishing
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
H, K, N, P
Flute Spacing
Fixed
Material Grade - Machining
C2 Micrograin
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.0625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.