Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.0625 in, Carbide

  • Mfr # 251-002020B

  • Zoro # G4307363


product price: $33.69
/ea

Key Features

Milling Diameter
1/16"
Number of Flutes
4
Length of Cut
0.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-002020B
Zoro #
G4307363
UPC #
888226193412
Country of Origin
United States

Dimensions

Milling Diameter
1/16"
Length of Cut
0.5 in
Shank Dia.
1/8 in
Overall Length
2 1/2 in
Corner Radius
0.000 in
Neck Dia.
0 in
Milling Dia.
0.0625 in
Neck Length
0 in
Chamfer Width
0.0010 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Flute Type
Spiral
Item
Square End Mill
Secondary Material Application
Cast Iron, Hardened Steel, Steel
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel
Measurement System
Inch
List Number
254
Finish
AlTiN
Finish - Machining
AlTiN
End Mill Style
Square
Material - Machining
Carbide
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
C2 Micrograin
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, N, P
Flute Spacing
Fixed

Description

Square End Mill, 0.0625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 2 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.