Zoro Homepage

Square End Mill, 0.125 in, Carbide

  • Mfr # 1034001

  • Zoro # G615856587


product price: $18.55
/ea

Key Features

List Number
1034
Series
Hurrimill
Length of Cut
0.25 in
End Mill Cutting Type
Center Cutting
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034001
Zoro #
G615856587
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.25 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.125 in

Details

List Number
1034
Series
Hurrimill
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Item
Square End Mill
End Mill Style
Square
Number of Flutes
4
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Type
Spiral
Primary Material Application ISO Code
K, M, P
Flute Spacing
Variable
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Measurement System
Inch
Secondary Material Application ISO Code
H, S
Material - Machining
Carbide
Finish - Machining
FX7
Material Grade - Machining
High Performance
Max. Helix Angle
31 Degrees
Shank Type - Machining
Straight

Description

Square End Mill, 0.125 in Milling Dia., Carbide, FX7, Straight, Length of Cut 0.25 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.