Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.125 in, Carbide

  • Mfr # 284-000059

  • Zoro # G4304527


product price: $11.29
/ea

Key Features

Milling Diameter
1/8"
Number of Flutes
4
Length of Cut
0.25 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000059
Zoro #
G4304527
UPC #
888226268813
Country of Origin
United States

Dimensions

Milling Diameter
1/8"
Length of Cut
0.25 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Corner Radius
0.000 in
Milling Dia.
0.125 in
Chamfer Width
0.0010 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application ISO Code
K, P, S
Item
Square End Mill
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
End Mill Style
Square
Flute Type
Spiral
Series
Fusion
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Number of Coolant Holes
0
Drilling Tool Configuration
Individual
Secondary Material Application
Stainless Steel
Finish - Machining
AlTiCrN
Cutting Direction - Machining
Right Hand
End Mill Application
Roughing/Finishing
Spiral Direction
Right Hand
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Measurement System
Inch
Secondary Material Application ISO Code
M
Helix Angle
30 Degrees
List Number
1130
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Square End Mill, 0.125 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Length of Cut 0.25 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.