Zoro Homepage

Square End Mill, 0.125 in, Carbide

  • Mfr # 310025

  • Zoro # G115825458


product price: $26.75
/ea

Key Features

Series
PYSTL
Overall Length
2 1/2 in
Material - Machining
Carbide
Length of Cut
0.75 in
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310025
Zoro #
G115825458
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Length of Cut
0.75 in
Shank Dia.
1/8 in
Milling Dia.
0.125 in

Details

Item
Square End Mill
Series
PYSTL
Material - Machining
Carbide
List Number
2100
Max. Helix Angle
30 Degrees
Finish - Machining
AlCrN
End Mill Style
Square
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Inch
Number of Flutes
4
Material Grade - Machining
Advanced Performance
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Flute Spacing
Variable
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Flute Type
Spiral

Description

Square End Mill, 0.125 in Milling Dia., Carbide, AlCrN, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.