Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.125 in, Carbide

  • Mfr # 310719

  • Zoro # G415826704


product price: $27.55
/ea

Key Features

Series
PYSTL
Overall Length
3 in
Material - Machining
Carbide
Shank Dia.
1/8 in
Neck Length
0.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310719
Zoro #
G415826704
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/8 in
Neck Length
0.5625 in
Length of Cut
0.1875 in
Milling Dia.
0.125 in

Details

Item
Square End Mill
Series
PYSTL
Material - Machining
Carbide
Finish - Machining
AlCrN
Measurement System
Inch
Primary Material Application ISO Code
K, M, P
Max. Helix Angle
30 Degrees
End Mill Style
Square
Primary Material Application
Cast Iron, Stainless Steel, Steel
Number of Flutes
4
Single End/Double End
Single
Material Grade - Machining
Advanced Performance
Shank Type - Machining
Straight
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
Flute Spacing
Variable
List Number
2105

Description

Square End Mill, 0.125 in Milling Dia., Carbide, AlCrN, Straight, Length of Cut 0.1875 in, Overall Length 3 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.