Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.125 in, Carbide

  • Mfr # 312900

  • Zoro # G215826324


product price: $16.05
/ea

Key Features

Series
Performance AL
Overall Length
1 1/2 in
Material - Machining
Carbide
Shank Dia.
1/8 in
Length of Cut
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312900
Zoro #
G215826324
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
0.25 in
Milling Dia.
0.125 in

Details

Item
Square End Mill
Series
Performance AL
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
NF1
Material Grade - Machining
Advanced Performance
Flute Spacing
Fixed
Max. Helix Angle
45 Degrees
Primary Material Application
Aluminum
Number of Flutes
2
Single End/Double End
Single
Primary Material Application ISO Code
N
List Number
2010
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
Measurement System
Inch

Description

Square End Mill, 0.125 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.25 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.