Zoro Homepage

Square End Mill, 0.125 in, Carbide

  • Mfr # 312926

  • Zoro # G415826728


product price: $17.69
/ea

Key Features

Series
Performance AL
Overall Length
2 in
Material - Machining
Carbide
Length of Cut
0.5 in
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312926
Zoro #
G415826728
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
0.5 in
Shank Dia.
1/8 in
Milling Dia.
0.125 in

Details

Item
Square End Mill
Series
Performance AL
Material - Machining
Carbide
Flute Type
Spiral
Primary Material Application
Aluminum
Material Grade - Machining
Advanced Performance
Primary Material Application ISO Code
N
End Mill Style
Square
Single End/Double End
Single
Finish - Machining
Uncoated
Measurement System
Inch
Shank Type - Machining
Straight
Flute Spacing
Fixed
Number of Flutes
2
Max. Helix Angle
45 Degrees
List Number
2010
End Mill Cutting Type
Center Cutting

Description

Square End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.5 in, Overall Length 2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.