Zoro Homepage

Square End Mill, 0.125 in, Carbide

  • Mfr # 313736

  • Zoro # G115856636


product price: $15.85
/ea

Key Features

Series
Performance AL
Milling Dia.
0.125 in
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313736
Zoro #
G115856636
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.125 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Length of Cut
0.25 in

Details

Series
Performance AL
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Single End/Double End
Single
List Number
2012
End Mill Style
Square
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
NF1
Primary Material Application ISO Code
N
Measurement System
Inch
Shank Type - Machining
Straight
Flute Spacing
Fixed
Flute Type
Spiral
Material Grade - Machining
Advanced Performance
Max. Helix Angle
40 Degrees
Primary Material Application
Aluminum

Description

Square End Mill, 0.125 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.25 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.