Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.125 in, Carbide

  • Mfr # 314472

  • Zoro # G315856573


product price: $25.65
/ea

Key Features

Milling Dia.
0.125 in
Overall Length
2 in
List Number
2030
End Mill Style
Square
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314472
Zoro #
G315856573
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.125 in
Overall Length
2 in
Length of Cut
0.625 in
Shank Dia.
1/8 in

Details

List Number
2030
End Mill Style
Square
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Series
Performance AL
Number of Flutes
3
Single End/Double End
Single
Primary Material Application ISO Code
N
Material Grade - Machining
Advanced Performance
Finish - Machining
NF1
Measurement System
Inch
Material - Machining
Carbide
Max. Helix Angle
37 Degrees
Flute Spacing
Fixed
Flute Type
Spiral
Primary Material Application
Aluminum
Shank Type - Machining
Straight

Description

Square End Mill, 0.125 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.625 in, Overall Length 2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.