Zoro Homepage

Square End Mill, 0.125 in, Carbide

  • Mfr # 315126

  • Zoro # G615856457


product price: $23.39
/ea

Key Features

Series
Performance AL
End Mill Cutting Type
Center Cutting
Shank Dia.
1/8 in
Single End/Double End
Single
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315126
Zoro #
G615856457
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Milling Dia.
0.125 in
Overall Length
2 in
Length of Cut
0.5 in

Details

Series
Performance AL
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Number of Flutes
3
End Mill Style
Square
List Number
2031
Item
Square End Mill
Material - Machining
Carbide
Primary Material Application ISO Code
N
Finish - Machining
NF1
Max. Helix Angle
30 Degrees
Primary Material Application
Aluminum
Measurement System
Inch
Material Grade - Machining
Advanced Performance
Flute Spacing
Fixed
Shank Type - Machining
Straight
Flute Type
Spiral

Description

Square End Mill, 0.125 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.5 in, Overall Length 2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.