Zoro Homepage

Square End Mill, 0.125 in, Carbide

  • Mfr # 315130

  • Zoro # G915856454


product price: $28.79
/ea

Key Features

Overall Length
2 in
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Series
Performance AL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315130
Zoro #
G915856454
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
0.75 in
Shank Dia.
1/8 in
Milling Dia.
0.125 in

Details

Item
Square End Mill
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Series
Performance AL
List Number
2031
End Mill Style
Square
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Finish - Machining
NF1
Flute Spacing
Fixed
Material Grade - Machining
Advanced Performance
Measurement System
Inch
Primary Material Application
Aluminum
Material - Machining
Carbide

Description

Square End Mill, 0.125 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.75 in, Overall Length 2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.