Zoro Homepage

Square End Mill, 0.1875 in, Carbide

  • Mfr # 218-001015C

  • Zoro # G415856244


product price: $28.25
/ea

Key Features

End Mill Cutting Type
Center Cutting
Overall Length
4 in
Shank Dia.
3/16 in
Single End/Double End
Single
End Mill Application
Roughing/Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-001015C
Zoro #
G415856244
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/16 in
Length of Cut
1 in
Milling Dia.
0.1875 in

Details

End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Number of Flutes
4
End Mill Style
Square
List Number
203
Item
Square End Mill
Measurement System
Inch
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, N, P
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Finish - Machining
AlTiN
Primary Material Application ISO Code
H, K, N, P
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Material - Machining
Carbide

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.