Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.1875 in, Carbide

  • Mfr # 236-001062

  • Zoro # G4328695


product price: $19.59
/ea

Key Features

Milling Diameter
3/16"
Number of Flutes
4
Length of Cut
0.375 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-001062
Zoro #
G4328695
UPC #
888226039628
Country of Origin
United States

Dimensions

Milling Diameter
3/16"
Length of Cut
0.375 in
Shank Dia.
3/16 in
Overall Length
2 in
Corner Radius
0.000 in
Milling Dia.
0.1875 in
Chamfer Width
0.0010 in

Details

Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Inch
Number of Coolant Holes
0
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Material - Machining
Carbide
Item
Square End Mill
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Finish - Machining
TiCN
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel
Flute Type
Spiral
Drilling Tool Configuration
Individual
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Cutting Direction - Machining
Right Hand
Finish
TiCN
End Mill Style
Square
List Number
203D
End Mill Application
Roughing/Finishing
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
H, K, N, P

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 0.375 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.