Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.1875 in, Carbide

  • Mfr # 239-001021

  • Zoro # G4308088


product price: $53.79
/ea

Key Features

Milling Diameter
3/16"
Number of Flutes
4
Length of Cut
0.5 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239-001021
Zoro #
G4308088
UPC #
888226040464
Country of Origin
United States

Dimensions

Milling Diameter
3/16"
Length of Cut
0.5 in
Shank Dia.
3/8 in
Overall Length
3 in
Corner Radius
0.000 in
Milling Dia.
0.1875 in
Chamfer Width
0.0010 in

Details

Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Secondary Material Application ISO Code
H, K, N, P
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloy
End Mill Style
Square
Cutting Direction - Machining
Right Hand
Finish
TiN
Helix Angle
30 Degrees
Number of Coolant Holes
0
Material - Machining
Carbide
Item
Square End Mill
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
List Number
203D
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
H, K, N, P
Measurement System
Inch
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Material Grade - Machining
General Purpose
Flute Spacing
Fixed

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.5 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.