Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.1875 in, Carbide

  • Mfr # 284-000088

  • Zoro # G4304615


product price: $11.79
/ea

Key Features

Milling Diameter
3/16"
Number of Flutes
4
Length of Cut
0.375 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000088
Zoro #
G4304615
UPC #
888226268820
Country of Origin
United States

Dimensions

Milling Diameter
3/16"
Length of Cut
0.375 in
Shank Dia.
3/16 in
Overall Length
2 in
Chamfer Width
0.0010 in
Corner Radius
0.000 in
Milling Dia.
0.1875 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Series
Fusion
Measurement System
Inch
End Mill Application
Roughing/Finishing
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
End Mill Style
Square
Secondary Material Application
Stainless Steel
Cutting Direction
Right Hand
Number of Coolant Holes
0
Helix Angle
30 Degrees
Shank Type - Machining
Straight
Item
Square End Mill
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P, S
Flute Type
Spiral
Finish
Bright (Uncoated)
List Number
1130
Cutting Direction - Machining
Right Hand
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
High Performance
Flute Spacing
Variable
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.375 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.