Zoro Homepage

Square End Mill, 0.1875 in, Carbide

  • Mfr # 313788

  • Zoro # G615856686


product price: $28.99
/ea

Key Features

End Mill Style
Square
Number of Flutes
2
Shank Dia.
3/16 in
List Number
2012
Length of Cut
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313788
Zoro #
G615856686
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/16 in
Length of Cut
0.3125 in
Milling Dia.
0.1875 in
Overall Length
3 in

Details

End Mill Style
Square
Number of Flutes
2
Item
Square End Mill
List Number
2012
Series
Performance AL
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Max. Helix Angle
40 Degrees
Material Grade - Machining
Advanced Performance
Flute Spacing
Fixed
Measurement System
Inch
Primary Material Application
Aluminum
Finish - Machining
Uncoated
Material - Machining
Carbide
Primary Material Application ISO Code
N
Flute Type
Spiral
Shank Type - Machining
Straight

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.3125 in, Overall Length 3 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.