Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.1875 in, Carbide

  • Mfr # 313792

  • Zoro # G415856657


product price: $31.05
/ea

Key Features

Overall Length
3 in
Series
Performance AL
Milling Dia.
0.1875 in
List Number
2012
Neck Length
1.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313792
Zoro #
G415856657
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Dia.
0.1875 in
Neck Length
1.0625 in
Shank Dia.
3/16 in
Length of Cut
0.3125 in

Details

Item
Square End Mill
Series
Performance AL
List Number
2012
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Number of Flutes
2
End Mill Style
Square
Finish - Machining
Uncoated
Primary Material Application
Aluminum
Material - Machining
Carbide
Flute Type
Spiral
Shank Type - Machining
Straight
Flute Spacing
Fixed
Measurement System
Inch
Material Grade - Machining
Advanced Performance
Max. Helix Angle
40 Degrees
Primary Material Application ISO Code
N

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.3125 in, Overall Length 3 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.