Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.1875 in, Carbide

  • Mfr # 314534

  • Zoro # G515856564


product price: $29.65
/ea

Key Features

Length of Cut
0.75 in
End Mill Cutting Type
Center Cutting
Number of Flutes
3
Series
Performance AL
List Number
2030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314534
Zoro #
G515856564
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.75 in
Overall Length
2 1/2 in
Milling Dia.
0.1875 in
Shank Dia.
3/16 in

Details

End Mill Cutting Type
Center Cutting
Number of Flutes
3
Series
Performance AL
List Number
2030
Item
Square End Mill
Single End/Double End
Single
End Mill Style
Square
Finish - Machining
NF1
Flute Type
Spiral
Max. Helix Angle
37 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
N
Measurement System
Inch
Shank Type - Machining
Straight
Material Grade - Machining
Advanced Performance
Flute Spacing
Fixed
Primary Material Application
Aluminum

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.