Zoro Homepage

Square End Mill, 0.25 in, Carbide

  • Mfr # 1034009

  • Zoro # G015856613


product price: $32.49
/ea

Key Features

Overall Length
2 in
End Mill Cutting Type
Center Cutting
List Number
1034
Milling Dia.
0.25 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034009
Zoro #
G015856613
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Length of Cut
0.3125 in

Details

End Mill Cutting Type
Center Cutting
List Number
1034
Number of Flutes
4
End Mill Style
Square
Single End/Double End
Single
Item
Square End Mill
Series
Hurrimill
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Type
Spiral
Shank Type - Machining
Straight
Material - Machining
Carbide
Flute Spacing
Variable
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Max. Helix Angle
31 Degrees
Material Grade - Machining
High Performance
Finish - Machining
FX7
Measurement System
Inch
Primary Material Application ISO Code
K, M, P

Description

Square End Mill, 0.25 in Milling Dia., Carbide, FX7, Straight, Length of Cut 0.3125 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.