Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.25 in, Carbide

  • Mfr # 1034013

  • Zoro # G215856475


product price: $35.35
/ea

Key Features

List Number
1034
Length of Cut
0.5 in
End Mill Cutting Type
Center Cutting
Overall Length
2 in
Series
Hurrimill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1034013
Zoro #
G215856475
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5 in
Overall Length
2 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in

Details

List Number
1034
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Series
Hurrimill
Number of Flutes
4
Single End/Double End
Single
End Mill Style
Square
Primary Material Application ISO Code
K, M, P
Secondary Material Application ISO Code
H, S
Finish - Machining
FX7
Flute Spacing
Variable
Measurement System
Inch
Material - Machining
Carbide
Max. Helix Angle
31 Degrees
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Material Grade - Machining
High Performance
Shank Type - Machining
Straight

Description

Square End Mill, 0.25 in Milling Dia., Carbide, FX7, Straight, Length of Cut 0.5 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.