Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.25 in, Carbide

  • Mfr # 1034017

  • Zoro # G815856516


product price: $40.25
/ea

Key Features

Milling Dia.
0.25 in
End Mill Cutting Type
Center Cutting
Series
Hurrimill
List Number
1034
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034017
Zoro #
G815856516
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.25 in
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
0.75 in

Details

End Mill Cutting Type
Center Cutting
Series
Hurrimill
List Number
1034
End Mill Style
Square
Single End/Double End
Single
Number of Flutes
4
Item
Square End Mill
Flute Spacing
Variable
Material - Machining
Carbide
Flute Type
Spiral
Finish - Machining
FX7
Secondary Material Application ISO Code
H, S
Max. Helix Angle
31 Degrees
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
High Performance
Measurement System
Inch
Shank Type - Machining
Straight
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel

Description

Square End Mill, 0.25 in Milling Dia., Carbide, FX7, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.