Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.25 in, Carbide

  • Mfr # 218-001019C

  • Zoro # G715856265


product price: $32.19
/ea

Key Features

Overall Length
4 in
Milling Dia.
0.25 in
Single End/Double End
Single
List Number
203
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-001019C
Zoro #
G715856265
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Dia.
0.25 in
Length of Cut
1 in
Shank Dia.
1/4 in

Details

Item
Square End Mill
Single End/Double End
Single
List Number
203
End Mill Style
Square
Number of Flutes
4
End Mill Application
Roughing/Finishing
End Mill Cutting Type
Center Cutting
Secondary Material Application ISO Code
H, K, N, P
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P
Max. Helix Angle
30 Degrees
Material Grade - Machining
General Purpose
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Material - Machining
Carbide
Finish - Machining
TiCN
Measurement System
Inch
Flute Type
Spiral
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed

Description

Square End Mill, 0.25 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.