Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.25 in, Carbide

  • Mfr # 235-001080

  • Zoro # G4306268


product price: $17.39
/ea

Key Features

Milling Diameter
1/4"
Number of Flutes
3
Length of Cut
0.5 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235-001080
Zoro #
G4306268
UPC #
888226039222
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Length of Cut
0.5 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
0.25 in
Corner Radius
0.000 in
Chamfer Width
0.0010 in

Details

Number of Flutes
3
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Cutting Direction - Machining
Right Hand
Number of Coolant Holes
0
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P
List Number
205D
Secondary Material Application ISO Code
H, K, N, P
End Mill Application
Roughing/Finishing
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Helix Angle
30 Degrees
Item
Square End Mill
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Super Alloy
End Mill Style
Square
Flute Type
Spiral
Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
General Purpose
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.