Zoro Homepage

Square End Mill, 0.25 in, Carbide

  • Mfr # 236-001083

  • Zoro # G4304694


product price: $23.59
/ea

Key Features

Milling Diameter
1/4"
Number of Flutes
4
Length of Cut
0.5 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-001083
Zoro #
G4304694
UPC #
888226039758
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Length of Cut
0.5 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Corner Radius
0.000 in
Chamfer Width
0.0010 in
Milling Dia.
0.25 in

Description

Square End Mill, 0.25 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.