Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.25 in, Carbide

  • Mfr # 239-001041

  • Zoro # G4306478


product price: $60.49
/ea

Key Features

Milling Diameter
1/4"
Number of Flutes
4
Length of Cut
0.625 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
239-001041
Zoro #
G4306478
UPC #
888226040495
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Length of Cut
0.625 in
Shank Dia.
3/8 in
Overall Length
3 1/2 in
Chamfer Width
0.0010 in
Corner Radius
0.000 in
Milling Dia.
0.25 in

Details

Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Flute Type
Spiral
Item
Square End Mill
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Shank Type - Machining
Weldon Flat
Secondary Material Application ISO Code
H, K, N, P
Measurement System
Inch
List Number
203D
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Primary Material Application ISO Code
H, K, N, P
Finish
TiN
Finish - Machining
TiN
End Mill Style
Square
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Number of Coolant Holes
0
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloy
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Material Grade - Machining
General Purpose

Description

Square End Mill, 0.25 in Milling Dia., Carbide, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.625 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.