Zoro Homepage

Square End Mill, 0.25 in, Carbide

  • Mfr # 311405

  • Zoro # G415826421


product price: $25.29
/ea

Key Features

Series
PYSTL
Overall Length
2 in
Material - Machining
Carbide
Shank Dia.
1/4 in
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311405
Zoro #
G415826421
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
0.375 in
Milling Dia.
0.25 in

Details

Item
Square End Mill
Series
PYSTL
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, P
Flute Type
Spiral
End Mill Style
Square
Number of Flutes
5
Finish - Machining
AlCrN
Material Grade - Machining
Advanced Performance
Single End/Double End
Single
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
List Number
2205
Flute Spacing
Variable
Measurement System
Inch
Max. Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting

Description

Square End Mill, 0.25 in Milling Dia., Carbide, AlCrN, Straight, Length of Cut 0.375 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.