Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.25 in, Carbide

  • Mfr # 311446

  • Zoro # G215826393


product price: $32.09
/ea

Key Features

Series
PYSTL
Overall Length
3 in
Material - Machining
Carbide
Shank Dia.
1/4 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311446
Zoro #
G215826393
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/4 in
Length of Cut
1 in
Milling Dia.
0.25 in

Details

Item
Square End Mill
Series
PYSTL
Material - Machining
Carbide
Shank Type - Machining
Straight
Number of Flutes
5
Primary Material Application ISO Code
K, M, P
Finish - Machining
AlCrN
Material Grade - Machining
Advanced Performance
Primary Material Application
Cast Iron, Stainless Steel, Steel
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Single End/Double End
Single
Measurement System
Inch
End Mill Style
Square
List Number
2205
Flute Spacing
Variable
End Mill Cutting Type
Center Cutting

Description

Square End Mill, 0.25 in Milling Dia., Carbide, AlCrN, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.