Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.25 in, Carbide

  • Mfr # 313010

  • Zoro # G015856736


product price: $22.89
/ea

Key Features

Series
Performance AL
Single End/Double End
Single
Number of Flutes
2
End Mill Style
Square
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313010
Zoro #
G015856736
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.375 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Overall Length
2 1/2 in

Details

Series
Performance AL
Single End/Double End
Single
Item
Square End Mill
Number of Flutes
2
End Mill Style
Square
End Mill Cutting Type
Center Cutting
List Number
2010
Primary Material Application ISO Code
N
Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Spacing
Fixed
Material Grade - Machining
Advanced Performance
Primary Material Application
Aluminum
Flute Type
Spiral
Max. Helix Angle
45 Degrees
Measurement System
Inch
Finish - Machining
Uncoated

Description

Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.375 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.