Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.25 in, Carbide

  • Mfr # 313013

  • Zoro # G215856734


product price: $27.19
/ea

Key Features

Shank Dia.
1/4 in
List Number
2010
Number of Flutes
2
End Mill Style
Square
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313013
Zoro #
G215856734
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
0.25 in
Length of Cut
0.375 in

Details

List Number
2010
Number of Flutes
2
End Mill Style
Square
Series
Performance AL
Single End/Double End
Single
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
N
Material Grade - Machining
Advanced Performance
Material - Machining
Carbide
Finish - Machining
NF1
Flute Spacing
Fixed
Shank Type - Machining
Straight
Measurement System
Inch
Flute Type
Spiral
Max. Helix Angle
45 Degrees
Primary Material Application
Aluminum

Description

Square End Mill, 0.25 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.375 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.