Zoro Homepage

Square End Mill, 0.25 in, Carbide

  • Mfr # 313072

  • Zoro # G715856296


product price: $43.35
/ea

Key Features

Single End/Double End
Single
Overall Length
3 in
Series
Performance AL
End Mill Cutting Type
Center Cutting
Milling Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313072
Zoro #
G715856296
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Dia.
0.25 in
Length of Cut
1.25 in
Shank Dia.
1/4 in

Details

Single End/Double End
Single
Series
Performance AL
End Mill Cutting Type
Center Cutting
Item
Square End Mill
End Mill Style
Square
List Number
2010
Number of Flutes
2
Material Grade - Machining
Advanced Performance
Flute Type
Spiral
Max. Helix Angle
45 Degrees
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Measurement System
Inch
Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Spacing
Fixed
Finish - Machining
NF1

Description

Square End Mill, 0.25 in Milling Dia., Carbide, NF1, Straight, Length of Cut 1.25 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.