Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.25 in, Carbide

  • Mfr # 313826

  • Zoro # G215856598


product price: $53.25
/ea

Key Features

Single End/Double End
Single
Length of Cut
0.375 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313826
Zoro #
G215856598
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.375 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Overall Length
4 in

Details

Item
Square End Mill
Single End/Double End
Single
List Number
2012
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Number of Flutes
2
Series
Performance AL
Flute Type
Spiral
Flute Spacing
Fixed
Material - Machining
Carbide
Measurement System
Inch
Primary Material Application ISO Code
N
Finish - Machining
NF1
Material Grade - Machining
Advanced Performance
Max. Helix Angle
40 Degrees
Primary Material Application
Aluminum
Shank Type - Machining
Straight

Description

Square End Mill, 0.25 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.375 in, Overall Length 4 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.