Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.25 in, Carbide

  • Mfr # 314614

  • Zoro # G315856559


product price: $41.79
/ea

Key Features

Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Length of Cut
1.25 in
List Number
2030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314614
Zoro #
G315856559
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Overall Length
3 in

Details

Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Square
List Number
2030
Item
Square End Mill
Number of Flutes
3
Series
Performance AL
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Material Grade - Machining
Advanced Performance
Finish - Machining
NF1
Flute Spacing
Fixed
Material - Machining
Carbide
Primary Material Application
Aluminum
Measurement System
Inch
Flute Type
Spiral
Max. Helix Angle
37 Degrees

Description

Square End Mill, 0.25 in Milling Dia., Carbide, NF1, Straight, Length of Cut 1.25 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.