Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.3125 in, Carbide

  • Mfr # 1034025

  • Zoro # G715856739


product price: $45.95
/ea

Key Features

Overall Length
2 1/2 in
List Number
1034
Length of Cut
0.8125 in
Shank Dia.
5/16 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1034025
Zoro #
G715856739
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Length of Cut
0.8125 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in

Details

List Number
1034
Item
Square End Mill
Single End/Double End
Single
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Series
Hurrimill
Material Grade - Machining
High Performance
Flute Type
Spiral
Secondary Material Application
Hardened Steel, Nickel, Titanium
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Finish - Machining
FX7
Primary Material Application ISO Code
K, M, P
Max. Helix Angle
31 Degrees
Material - Machining
Carbide
Flute Spacing
Variable
Measurement System
Inch
Secondary Material Application ISO Code
H, S

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, FX7, Straight, Length of Cut 0.8125 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.