Zoro Homepage

Square End Mill, 0.3125 in, Carbide

  • Mfr # 125646

  • Zoro # G315826415


product price: $39.29
/ea

Key Features

Series
Alumigator
Overall Length
3 in
Material - Machining
Carbide
Shank Dia.
5/16 in
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125646
Zoro #
G315826415
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
5/16 in
Length of Cut
1.125 in
Milling Dia.
0.3125 in

Details

Item
Square End Mill
Series
Alumigator
Material - Machining
Carbide
Primary Material Application ISO Code
N
Single End/Double End
Single
Max. Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Primary Material Application
Aluminum
End Mill Style
Square
List Number
1020
Flute Type
Spiral
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Number of Flutes
3
Flute Spacing
Fixed

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.125 in, Overall Length 3 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.