Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.3125 in, Carbide

  • Mfr # 235-001090

  • Zoro # G4328704


product price: $22.79
/ea

Key Features

Milling Diameter
5/16"
Number of Flutes
3
Length of Cut
0.5 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235-001090
Zoro #
G4328704
UPC #
888226039239
Country of Origin
United States

Dimensions

Milling Diameter
5/16"
Length of Cut
0.5 in
Shank Dia.
5/16 in
Overall Length
2 1/2 in
Corner Radius
0.000 in
Milling Dia.
0.3125 in
Chamfer Width
0.0010 in

Details

Number of Flutes
3
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Finish
Bright (Uncoated)
Finish - Machining
Uncoated
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Super Alloy
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
End Mill Application
Roughing/Finishing
List Number
205D
Number of Coolant Holes
0
Flute Type
Spiral
Item
Square End Mill
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, N, P
Drilling Tool Configuration
Individual
Material - Machining
Carbide
End Mill Style
Square
Shank Type - Machining
Straight
Helix Angle
30 Degrees
Cutting Direction - Machining
Right Hand
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
General Purpose
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.