Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.3125 in, Carbide

  • Mfr # 236-001093

  • Zoro # G4329998


product price: $31.79
/ea

Key Features

Milling Diameter
5/16"
Number of Flutes
4
Length of Cut
0.5 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-001093
Zoro #
G4329998
UPC #
888226039857
Country of Origin
United States

Dimensions

Milling Diameter
5/16"
Length of Cut
0.5 in
Shank Dia.
5/16 in
Overall Length
2 1/2 in
Corner Radius
0.000 in
Milling Dia.
0.3125 in
Chamfer Width
0.0010 in

Details

Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel
Finish - Machining
TiCN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Hardened Steel, Steel
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Finish
TiCN
Measurement System
Inch
Spiral Direction
Right Hand
Material - Machining
Carbide
End Mill Style
Square
Item
Square End Mill
Number of Coolant Holes
0
Drilling Tool Configuration
Individual
List Number
203D
Cutting Direction - Machining
Right Hand
Flute Type
Spiral
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, N, P
Material Grade - Machining
General Purpose

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.