Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.3125 in, Carbide

  • Mfr # 284-000149

  • Zoro # G4309095


product price: $28.79
/ea

Key Features

Milling Diameter
5/16"
Number of Flutes
4
Length of Cut
0.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000149
Zoro #
G4309095
UPC #
888226268875
Country of Origin
United States

Dimensions

Milling Diameter
5/16"
Length of Cut
0.5 in
Shank Dia.
5/16 in
Overall Length
2 1/2 in
Milling Dia.
0.3125 in
Chamfer Width
0.0010 in
Corner Radius
0.000 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
End Mill Style
Square
List Number
1130
Coolant Fed
Non-Coolant Through
Item
Square End Mill
Number of Coolant Holes
0
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Finish - Machining
AlTiCrN
Measurement System
Inch
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, P, S
Cutting Direction - Machining
Right Hand
Series
Fusion
Spiral Direction
Right Hand
Material - Machining
Carbide
Flute Type
Spiral
Finish
Bright (Uncoated)
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Secondary Material Application
Stainless Steel
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
High Performance
Max. Helix Angle
30 Degrees
Flute Spacing
Variable

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.