Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.3125 in, Carbide

  • Mfr # 310186

  • Zoro # G115825632


product price: $34.75
/ea

Key Features

Series
PYSTL
Overall Length
3 in
Material - Machining
Carbide
Shank Dia.
5/16 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310186
Zoro #
G115825632
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
5/16 in
Length of Cut
1 in
Milling Dia.
0.3125 in

Details

Item
Square End Mill
Series
PYSTL
Material - Machining
Carbide
Number of Flutes
4
Flute Type
Spiral
List Number
2100
Primary Material Application
Cast Iron, Stainless Steel, Steel
End Mill Style
Square
Shank Type - Machining
Straight
Measurement System
Inch
Material Grade - Machining
Advanced Performance
Max. Helix Angle
30 Degrees
Flute Spacing
Variable
Primary Material Application ISO Code
K, M, P
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish - Machining
AlCrN

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, AlCrN, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.