Zoro Homepage

Square End Mill, 0.3125 in, Carbide

  • Mfr # 313140

  • Zoro # G315856252


product price: $59.45
/ea

Key Features

List Number
2010
Single End/Double End
Single
Overall Length
3 1/2 in
End Mill Style
Square
Milling Dia.
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313140
Zoro #
G315856252
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Milling Dia.
0.3125 in
Length of Cut
1.5 in
Shank Dia.
5/16 in

Details

List Number
2010
Single End/Double End
Single
End Mill Style
Square
Item
Square End Mill
Series
Performance AL
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Max. Helix Angle
45 Degrees
Flute Type
Spiral
Material - Machining
Carbide
Material Grade - Machining
Advanced Performance
Flute Spacing
Fixed
Measurement System
Inch
Shank Type - Machining
Straight
Finish - Machining
NF1
Primary Material Application
Aluminum
Primary Material Application ISO Code
N

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, NF1, Straight, Length of Cut 1.5 in, Overall Length 3 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.