Square End Mill, 0.3125 in, Carbide
Mfr # 313144
Zoro # G515856311
product price: $61.29
/eaKey Features
Length of Cut
2.125 in
End Mill Cutting Type
Center Cutting
Milling Dia.
0.3125 in
List Number
2010
Series
Performance AL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
313144
Zoro #
G515856311
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2.125 in
Milling Dia.
0.3125 in
Overall Length
4 in
Shank Dia.
5/16 in
Details
End Mill Cutting Type
Center Cutting
List Number
2010
Series
Performance AL
Number of Flutes
2
Item
Square End Mill
End Mill Style
Square
Single End/Double End
Single
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
Advanced Performance
Max. Helix Angle
45 Degrees
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Primary Material Application
Aluminum
Measurement System
Inch
Flute Type
Spiral
Description
Square End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 2.125 in, Overall Length 4 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.