Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.3125 in, Carbide

  • Mfr # 314657

  • Zoro # G715856746


product price: $28.65
/ea

Key Features

Milling Dia.
0.3125 in
Number of Flutes
3
Shank Dia.
5/16 in
Single End/Double End
Single
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314657
Zoro #
G715856746
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.3125 in
Shank Dia.
5/16 in
Overall Length
2 1/2 in
Length of Cut
0.8125 in

Details

Number of Flutes
3
Single End/Double End
Single
Item
Square End Mill
Series
Performance AL
List Number
2030
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Max. Helix Angle
37 Degrees
Primary Material Application
Aluminum
Material - Machining
Carbide
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Flute Type
Spiral
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
Advanced Performance
Shank Type - Machining
Straight

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.8125 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.