Square End Mill, 0.3125 in, Carbide
- Mfr # 314674
- Zoro # G915856348
product price:Â
$
60.15
/ea
Key Features
Number of Flutes
3
Length of Cut
1.125 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 314674
- Zoro #
- G915856348
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 3
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- List Number
- 2030
- Series
- Performance AL
- Item
- Square End Mill
- End Mill Style
- Square
- Flute Type
- Spiral
- Primary Material Application ISO Code
- N
- Primary Material Application
- Aluminum
- Max. Helix Angle
- 37 Degrees
- Material - Machining
- Carbide
- Finish - Machining
- Uncoated
- Shank Type - Machining
- Straight
- Measurement System
- Inch
- Material Grade - Machining
- Advanced Performance
- Flute Spacing
- Fixed
Dimensions
- Length of Cut
- 1.125 in
- Shank Dia.
- 5/16 in
- Overall Length
- 2 1/2 in
- Milling Dia.
- 0.3125 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Square End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.125 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.