Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.3125 in, Carbide

  • Mfr # 314681

  • Zoro # G615856396


product price: $54.59
/ea

Key Features

Series
Performance AL
Length of Cut
1.25 in
Milling Dia.
0.3125 in
Shank Dia.
5/16 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314681
Zoro #
G615856396
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Milling Dia.
0.3125 in
Shank Dia.
5/16 in
Overall Length
3 in

Details

Series
Performance AL
End Mill Style
Square
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Single End/Double End
Single
List Number
2030
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
Advanced Performance
Finish - Machining
Uncoated
Measurement System
Inch
Flute Spacing
Fixed
Flute Type
Spiral
Max. Helix Angle
37 Degrees
Primary Material Application
Aluminum
Primary Material Application ISO Code
N

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.25 in, Overall Length 3 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.