Square End Mill, 0.3125 in, Carbide
Mfr # 314692
Zoro # G215856468
product price: $64.35
/eaKey Features
Series
Performance AL
List Number
2030
Overall Length
4 in
Milling Dia.
0.3125 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
314692
Zoro #
G215856468
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Milling Dia.
0.3125 in
Length of Cut
2.125 in
Shank Dia.
5/16 in
Details
Series
Performance AL
List Number
2030
Single End/Double End
Single
End Mill Style
Square
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
3
Measurement System
Inch
Material - Machining
Carbide
Flute Type
Spiral
Material Grade - Machining
Advanced Performance
Flute Spacing
Fixed
Max. Helix Angle
37 Degrees
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Finish - Machining
NF1
Description
Square End Mill, 0.3125 in Milling Dia., Carbide, NF1, Straight, Length of Cut 2.125 in, Overall Length 4 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.