Zoro Homepage

Square End Mill, 0.3125 in, Carbide

  • Mfr # 315460

  • Zoro # G915856584


product price: $59.05
/ea

Key Features

List Number
2032
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Length of Cut
0.4375 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315460
Zoro #
G915856584
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.4375 in
Milling Dia.
0.3125 in
Neck Length
1.6875 in
Overall Length
4 in
Shank Dia.
5/16 in

Details

Item
Square End Mill
List Number
2032
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Number of Flutes
3
Series
Performance AL
Single End/Double End
Single
Material Grade - Machining
Advanced Performance
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Max. Helix Angle
37 Degrees
Measurement System
Inch
Flute Type
Spiral
Shank Type - Machining
Straight
Finish - Machining
NF1
Flute Spacing
Fixed
Material - Machining
Carbide

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.4375 in, Overall Length 4 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.