Zoro Homepage

Square End Mill, 0.375 in, Carbide

  • Mfr # 1034037

  • Zoro # G215856369


product price: $57.79
/ea

Key Features

List Number
1034
Number of Flutes
4
Milling Dia.
0.375 in
Single End/Double End
Single
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034037
Zoro #
G215856369
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.375 in
Overall Length
2 1/2 in
Length of Cut
0.875 in
Shank Dia.
3/8 in

Details

Item
Square End Mill
List Number
1034
Number of Flutes
4
Single End/Double End
Single
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Series
Hurrimill
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
H, S
Max. Helix Angle
31 Degrees
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
FX7
Primary Material Application ISO Code
K, M, P
Flute Type
Spiral
Flute Spacing
Variable
Measurement System
Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium

Description

Square End Mill, 0.375 in Milling Dia., Carbide, FX7, Straight, Length of Cut 0.875 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.