Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.375 in, Carbide

  • Mfr # 234-001101

  • Zoro # G4329395


product price: $30.69
/ea

Key Features

Milling Diameter
3/8"
Number of Flutes
2
Length of Cut
0.5625 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-001101
Zoro #
G4329395
UPC #
888226038560
Country of Origin
United States

Dimensions

Milling Diameter
3/8"
Length of Cut
0.5625 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Milling Dia.
0.375 in
Chamfer Width
0.0010 in
Corner Radius
0.000 in

Details

Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
End Mill Style
Square
Spiral Direction
Right Hand
List Number
219D
Item
Square End Mill
Cutting Direction
Right Hand
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Shank Type - Machining
Weldon Flat
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Finish - Machining
TiN
Helix Angle
30 Degrees
Cutting Direction - Machining
Right Hand
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Non-Ferrous, Stainless Steel, Steel
Material - Machining
Carbide
End Mill Application
Roughing/Finishing
Measurement System
Inch
Finish
TiN
Drilling Tool Configuration
Individual
Number of Coolant Holes
0
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Material Grade - Machining
General Purpose
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, N, P

Description

Square End Mill, 0.375 in Milling Dia., Carbide, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.5625 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.